Pneumatic impact wrench 1/2 inch
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
- Robust, durable aluminium housing for increased resistance.
- Double hammer mechanism, ideal for work requiring impact.
- 1/2 inch hardened square drive ensures accuracy and durability.
- Five adjustable torque levels for tightening.
- Ultra-lightweight design.
- Air outlet on the front designed to prevent operator discomfort.
- Nylon seals to prevent leaks.
- Quick switching of rotation/clockwise or anti-clockwise.
- Reinforced anvil.
Notice
Always lubricate the tool to extend the service life. Make sure that the compressor is free of condensation. Avoid dragging or throwing the wrench to prevent internal and external damage.
Application areaIdeal for loosening or tightening locking wheel nuts, nuts and screws.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!